Beli bahco gergaji di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BAHCO Insulation Saw (Gergaji Tangan)
    Mulai

    Rp609.900

    BAHCO Insulation Saw (Gergaji Tangan)
    Deskripsi:
    -Has been developed to cut special materials.-For cutting up to 75mm.-Chips (garbage) are hard to come out when cutting.-Can cut straight. Can be used as a substitute for a straight line and a 45° ruler at the part of the handle.
    atribut:
    • Blade Length (mm): 550
    • Target Materials: Mineral Wool, Rock Wool, Stone Wool, Expanded Polystyrene (EPS), Extended Polystyrene (XPS)
    • Total Length (mm): 630
    • Handle Materials: Reinforced Plastic
    • Blade Materials: Hardened Room Temperature Rolled Steel
  2. YAMAGEN LED Lighting Tower (Lampu Menara)
    Mulai

    Rp189.999.900

    YAMAGEN LED Lighting Tower (Lampu Menara)
    atribut:
    • Output Rating (kVA): 4.2
    • Frequency/Rotation (Hz/rpm): 50/3000
    • Tire Size: 10\" x 3.5\" Heavy Duty Type
    • Light Tower Handling: Easy Hand Operated Winch With Safety Brake
    • Mast Tower: 5-Section Telescopic Mast up to 5.5m
    • Air Intake System: Natural Aspiration
    • Bore (mm) x Stroke (mm): 86 x 75
    • Dimensions (mm): 2000x1250x2300
    • Engine Model: L100N5
    • Floodlight: 4 x 400 W LED Light 40k lm equals to 4x1000 Metal Halide IP65 LED
    • Fuel: Diesel Fuel ASTM 2D
    • Fuel Tank Capacity (L): 20
    • No. of Cylinders: 1
    • Piston Displacement (cm³): 435
    • Standard Tower Height (mm): 5500
    • Type Of Combustion Chamber: Direct Injection
  3. Vertex MC Power Vise
    Mulai

    Rp57.999.900

    Vertex MC Power Vise
    atribut:
    • Clamping Force (kN): 60
    • Length (mm): 710
    • Capacity (mm): 405
    • Jaw Height (mm): 70
    • Height (mm): 190
  4. Omega Air Electronic Condensate Drain (Katup Pembuang Otomatis)
    Mulai

    Rp21.999.900

    Omega Air Electronic Condensate Drain (Katup Pembuang Otomatis)
    Deskripsi:
    Electronic condensate drains EMD series is designed for fully automatic discharging of condensate or any other non-aggressive fluid from compressed air system. The units can be installed as external drain on any application specified. Condensate accumulates in the collecting reservoir. When the level is high enough condensate is being discharged from the system without any air losses. Fluid level is detected by precise capacitive level sensor. Special self-cleaning direct acting valve assures reliable operation. Electronic condensate drains - EMD series is also equipped with operation alarm, led indicator, test button and internal strainer. Version with Service Network for diagnostics parameter setting and alarm output is also available.
    atribut:
    • Operating pressure: 16
    • Operating Temperature Range (°C): 1.5-65
    • Drain Capacity (L/hour): 75
    • Inlet Connection (NPT Option): G 1/2\"
    • Outlet Connection (NPT Option): Push conn. for tube o8
    • Dimension LxWxH (mm): 161x97x162
    • Medium: Condensate (air, water, oil)
    • Protection Class: IP54
  5. Purfequ White Alumunium Oxide Mesh
    Mulai

    Rp609.900

    Purfequ White Alumunium Oxide Mesh
    Deskripsi:
    Aluminium oksida adalah senyawa kimia aluminium dan oksigen dengan rumus kimia Al₂O₃. Ini adalah yang paling sering terjadi dari beberapa aluminium oksida, dan secara khusus diidentifikasi sebagai aluminium oksidaAluminium oksida (Alumina) adalah sebuah senyawa kimia dari alumunium dan oksida, dengan rumus kimia Al2O3 adalah bahan yang paling banyak digunakan sebagai bahan dalam berbagai jenis bahan metalurgi, industri kimia, industri otomotif, dan industri kosmetik.
    atribut:
    • Size (kg): 25
  6. Nitta Moore Nylon Sleeve (Sleeve Nilon)
    Mulai

    Rp6.900

    Nitta Moore Nylon Sleeve (Sleeve Nilon)
    atribut:
    • Color: Milky White
  7. BAHCO 396-Lap Lander Folding Pruning Saw (Gergaji Lipat)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp309.900

    BAHCO 396-Lap Lander Folding Pruning Saw (Gergaji Lipat)
    Deskripsi:
    -The high frequency quenching XT teeth. A high-low teeth design placing a precision set of sawtooth on every 3 teeth and that tooth alone is made short.-With a NATO number.-For cutting wood and plastic materials.
    atribut:
    • Blade Length (mm): 190
  8. BAHCO Holesaw Bi-Metal (Gergaji Lubang)
    Rating:
    60% of 100
    (1)
    Mulai

    Rp229.900

    BAHCO Holesaw Bi-Metal (Gergaji Lubang)
    Deskripsi:
    Made of cobalt-filled matrix high-speed, ideal for cutting iron, stainless steel, siding, wood etc. 6 ° rake angle, 4/6 mountain, large inside clam value, with chip evacuation hole. It is a flat cap that is strong against load.
  9. SANDFLEX Mata Gergaji Besi (Hacksaw Blade)
    Mulai

    Rp20.900

    SANDFLEX Mata Gergaji Besi (Hacksaw Blade)
    Deskripsi:
    - Bi-metal blade with precision teeth for all kinds of metal sawing- The Sandflex® blade combines extreme cutting performance and wear resistance- High degree of flexibility and is vastly superior to all hard, high-speed blades or conventional, flexible blades
    atribut:
    • Size (inch): 12
  10. BITEC Jig Saw Blade
    Mulai

    Rp25.900

    BITEC Jig Saw Blade
    atribut:
    • Packing: Plastic Blister Pack
  11. BAHCO Pruning Shears One Hand Ergo (Gunting Ranting / Dahan)
    Mulai

    Rp769.900

    BAHCO Pruning Shears One Hand Ergo (Gunting Ranting / Dahan)
    Deskripsi:
    -Standard ergonomic design pruners.-Help to prevent injury and tendon sheath inflammation.-Blades are not sticking out horizontally to the handles, and this design reduces fatigue. -For gardening work.
    atribut:
    • Material: Steel Tools
    • Purpose of Use: For gardening work.
  12. TEKIRO Hacksaw with Frame (Gergaji Besi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp139.900

    TEKIRO Hacksaw with Frame (Gergaji Besi)
    Deskripsi:
    Gergaji besi ini terbukti dapat memotong lebih cepat dari pada produk serupa, dikarenakan mata pisaunya yg mencapai 12 inchi mampu memotong pipa air tanpa perlu menggunakan alat bantu lainnya.TEKIRO Gergaji Besi[12Inch], gergaji besi berukuran 12 Inch dengan mata pisau yang tajam dan langsung bisa dipergunakan. Dengan material bimetal yang lembut dan keras pada bagian mata pisaunya.Fungsi : Untuk memotong Besi dan PVCMaterial : BimetalSpesifikasi:- Aluminium handle- Two-hand grip for comportable and easy operation- Soild aluminium frame- Quick and easy blade change
    atribut:
    • Size (inch): 12
    • Material: Bimetal
    • Dimension 2 (mm): 359
    • Dimension 1 (mm): 370
    • Dimension 4 (mm): 132
    • Dimension 5 (mm): 124
    • Dimension 3 (mm): 208
  13. BEST TOOL Combination Pliers
    Mulai

    Rp369.900

    BEST TOOL Combination Pliers
    atribut:
    • Cutting Capacity (mm): 2.6
    • Cutting Diameter, Mild Steel Wire (mm): 2.6
    • Dimension A (mm): 45
    • Material: Special alloy steel (S55C)
    • Overall Length (mm): 200
  14. BAHCO Powerful Pliers (Tang Jepit Kombinasi)
    Mulai

    Rp639.900

    BAHCO Powerful Pliers (Tang Jepit Kombinasi)
    atribut:
    • Dimension G (mm): 16
Daftar Harga bahco gergaji Terbaru October 2026
BAHCO ergo hand sawRp729.900
BAHCO Insulation Saw (Gergaji Tangan)Rp609.900
YAMAGEN LED Lighting Tower (Lampu Menara)Rp189.999.900
Vertex MC Power ViseRp57.999.900
GEARWRENCH All Purpose Socket Set (Set Kunci Sok)Rp769.900
Omega Air Electronic Condensate Drain (Katup Pembuang Otomatis)Rp21.999.900
Purfequ White Alumunium Oxide MeshRp609.900
Nitta Moore Nylon Sleeve (Sleeve Nilon)Rp6.900
BAHCO 396-Lap Lander Folding Pruning Saw (Gergaji Lipat)Rp309.900
BAHCO Mata Gergaji Besi Sandflex (#3809) (Power Hacksaw Blade)Rp5.599.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait